missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Thistle Funnel, Stout Walled
Description
Made from high quality borosilicate glass
Stout wall design
Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Diameter (Metric)Top | 38 mm |
| Material | Borosilicate Glass |
| Height (Metric) | 10.16 cm |
| Autoclavable | Autoclavable |
| Color | Clear |
| Graduated | No |
| For Use With (Application) | transferring liquids |
| Quantity | 1 |
| Weight (Metric) | 0.11 |
| Height (English) | 4 |
| Show More |