missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Test Tube with Screw Cap

Catalog No. S28027
Change view
Click to view available options
Length (Metric):
100 mm
125 mm
150 mm
Capacity (Metric):
5 mL
10 mL
15 mL
20 mL
30 mL
50 mL
Quantity:
12/Pk.
24/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Capacity (Metric) Quantity
S28027 150 mm 50 mL 12/Pk.
S28022 100 mm 5 mL 24/Pk.
S28023 100 mm 10 mL 24/Pk.
S28024 125 mm 15 mL 24/Pk.
S28025 150 mm 20 mL 12/Pk.
S28026 100 mm 30 mL 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S28027 Supplier Eisco™ Supplier No. CH0724FPK12

Test tubes that come with a Bakelite screw cap and rubber liner.

  • Made of high quality, heavy duty Borosilicate 3.3 glass
  • Fitted with a Bakelite rubber-lined screw cap to ensure a leak proof seal
  • Low temperature gradient, capable of withstanding high temperatures & thermal shocks
  • Superior chemical durability
  • Plain, round bottom design
  • Autoclavable

Specifications

Closure Color Black
Closure Material Bakelite
Color Clear
Description Chemical durability
Capacity (Metric) 50 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Shape Cylindrical
Disposable Reusable
For Use With Laboratory applications including transferring and storing chemicals and samples, and for handling and culturing biological material. Also suitable for use in the home or garage for crafting and storage.
Includes Cap
Quantity 12/Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Height (Metric) 14.98 cm
Diameter (Metric) 25 mm
Closure Type Screw Cap
Product Type Laboratory Test Tube
Show More Show Less