missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Test Tube with Screw Cap

Catalog No. S28022
Change view
Click to view available options
Length (Metric):
100 mm
125 mm
150 mm
Capacity (Metric):
5 mL
10 mL
15 mL
20 mL
30 mL
50 mL
Quantity:
12/Pk.
24/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Capacity (Metric) Quantity
S28022 100 mm 5 mL 24/Pk.
S28023 100 mm 10 mL 24/Pk.
S28024 125 mm 15 mL 24/Pk.
S28025 150 mm 20 mL 12/Pk.
S28026 100 mm 30 mL 12/Pk.
S28027 150 mm 50 mL 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S28022 Supplier Eisco™ Supplier No. CH0724A01PK24

Test tubes that come with a Bakelite screw cap and rubber liner.

  • Made of high quality, heavy duty Borosilicate 3.3 glass
  • Fitted with a Bakelite rubber-lined screw cap to ensure a leak proof seal
  • Low temperature gradient, capable of withstanding high temperatures & thermal shocks
  • Superior chemical durability
  • Plain, round bottom design
  • Autoclavable

Specifications

Closure Color Black
Closure Material Bakelite
Color Clear
Description Chemical durability
Capacity (Metric) 5 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Shape Cylindrical
Disposable Reusable
For Use With Measuring and Storing Liquids
Includes Cap
Quantity 24/Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Height (Metric) 9.9 cm
Diameter (Metric) 12 mm
Closure Type Screw Cap
Product Type Laboratory Test Tube
Show More Show Less