missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Glass Stirring Rods
Description
- Stirring rods are made of soft flint glass, with both ends fire-polished and rounded.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Shape | Cylinder |
| Type | Stirring Rod |
| Material | Flint Glass |
| Diameter (Metric) | 5 mm |
| Length (Metric) | 20.32 cm |
| Color | Clear |
| Dimensions (L x W x H) | 203.2 x 5 x 5 mm |
| Quantity | 12/Pk. |
Warning: Cancer and reproductive harm