missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Glass Stirring Rod, One End Flat

Catalog No. S15750
Change view
Click to view available options
Length (Metric):
30.48 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S15750 30.48 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15750 Supplier United Scientific™ Supplier No. GLROD12PK/12

Unique design can be used as a spatula as well as a stirring rod.

  • Pack of 12 stirring rods made of soft flint glass, 12 in. long and 7 mm in diameter.
  • One end is flat for use as a spatula or policeman

Specifications

Material Flint Glass
Type Stirring Rod
Shape Cylinder
Autoclavable Autoclavable
Diameter (Metric) 7 mm
Length (Metric) 30.48 mm
Dimensions (L x W x H) 30.5 x 7 x 7 mm
Color Clear
Quantity 12/Pk.

Warning: Cancer and reproductive harm