missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Steam Trap

Catalog No. S27682
Change view
Click to view available options
Grade:
7 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27682 7 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27682 Supplier Eisco™ Supplier No. PH0466

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cylindrical Glass Steam Trap has tubes located at each end.

  • Made with high quality borosilicate 3.3 glass
  • Tubes are located at each end
  • Overall Length: 7.5 in.
  • Center Diameter: 1 in.
  • Stem Diameter: 0.5 in.
  • Stem Length: 1.25 in.

Specifications

Grade 7 to 12
Includes Tubes at each end
Material Borosilicate Glass 3.3
Quantity 1 Ea.
Length (English) 7.5 in.
Length (Metric) 19 cm
Diameter (English) Outer 1 in.
Diameter (Metric) Outer 2.5 cm
Product Type Steam Trap