missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Glass Prism

Catalog No. S15876
Change view
Click to view available options
Length (Metric):
75 mm
115 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S15876 115 mm
S15713 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S15876 Supplier United Scientific™ Supplier No. PGRE10

Ideal for classroom use.

  • Right Angle Prisms are manufactured from flint glass.
  • Feature Polished Surfaces.
  • Available in a variety of sizes.

Specifications

Material Flint Glass
For Use With (Application) Optics and Light
Length (Metric) 115 mm
Product Type Prism

Warning: Cancer and reproductive harm