missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Glass Pestle Tissue Grinders
Description
Designed to handle both initial grinding and final homogenization in the same sequence of operations. The lower conical section is intended primarily for the initial grinding. To assist in this work the clearance between mortar and pestle can be adjusted at will by raising or lowering the pestle. The upper cylindrical section is for the final homogenization.
Specifications
Specifications
| Diameter (Metric) Outside | 6 mm |
| Diameter (English) Shaft | 0.23 in. |
| Capacity (English) | 0.1 oz. |
| Capacity (Metric) | 3 mL |
| Material | Borosilicate Glass |
| Product Type | Tissue Grinder |
| For Use With (Application) | Designed to handle both initial grinding and final homogenization |
| Length (English) Pestle | 8.18 in. |
| Length (Metric) Pestle | 208 mm |
| Length (English) Tube | 4.92 in. |
| Show More |