missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Glass Pestle Tissue Grinders

Catalog No. 1185052
Change view
Click to view available options
Capacity:
0.03 oz., 1 mL
0.1 oz., 3 mL
0.16 oz., 5 mL
0.5 oz., 15 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
1185052 0.5 oz., 15 mL
1185053 0.1 oz., 3 mL
0841421B 0.16 oz., 5 mL
0841421A 0.03 oz., 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1185052 Supplier Corning™ Supplier No. 772415

Designed to handle both initial grinding and final homogenization

Designed to handle both initial grinding and final homogenization in the same sequence of oper­ations. The lower conical section is intended primarily for the initial grinding. To assist in this work the clearance between mortar and pestle can be adjusted at will by raising or lowering the pestle. The upper cylindrical section is for the final homogenization.

Specifications

Sterility Non-sterile
Diameter (Metric) Outside 10 mm
Diameter (English) Shaft 0.39 in.
Capacity (English) 0.5 oz.
Capacity (Metric) 15 mL
Material Borosilicate Glass
Product Type Tissue Grinder
For Use With (Application) Designed to handle both initial grinding and final homogenization
Length (English) Pestle 10.5 in.
Length (Metric) Pestle 267 mm
Length (English) Tube 6.88 in.
Length (Metric) Tube 175 mm
Tube Diameter (English) Outside 0.78 in.
Top Style Pourout
Tube Diameter (Metric) Outside 20 mm
Capacity 0.5 oz., 15 mL
Show More Show Less