missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Glass Oven G-300 (Drying/Kugelrohr)
The Glass Oven G-300 can perform distillation, drying, sublimation, and freeze-drying, eliminating the need for multiple large instruments.
$14,646.86 - $29,683.96
Specifications
| Chamber Material | Glass |
|---|---|
| Temperature (Metric) | Ambient +5° to 300°C |
| Voltage | 100/240 V |
| Wattage | 600 W |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
11739011
|
BUCHI
11G3001 |
250 mL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
11739012
|
BUCHI
11G3002 |
200 mL |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- The Glass Oven G-300 comes in two configurations, each with various interchangeable accessories for various applications
- The Glass Oven G-300 Drying can be used for drying, sublimation, and freeze-drying
- Freeze-drying is ideal for preserving the integrity of samples. The process involves freezing a solution and reducing the pressure to sublimate the ice
- Sublimation is the direct transition of a substance from a solid to a gas, bypassing the liquid phase. It yields exceptionally pure products without requiring additional solvents
- The Glass Oven G-300 Kugelrohr can be used for distillation and drying under rotation
- Semiconductor coating that ensures uniform heat distribution and accelerates heating and cooling. This gentle heating minimizes thermal damage to your samples
- A transparent glass chamber allows for real-time sample monitoring
Specifications
| Glass | |
| Ambient +5° to 300°C | |
| 100/240 V | |
| 600 W |