missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Opaque Calibrated Viscometer Tubes

Catalog No. 136155J
Change view
Click to view available options
Viscosity Range:
0.4 to 2 cSt
0.8 to 4 cSt
100 to 500 cSt
20 to 100 cSt
240 to 1200 cSt
3 to 15 cSt
50 to 250 cSt
500 to 2500 cSt
7 to 35 cSt
Approximate Constant:
0.002 cSt/sec.
0.004 cSt/sec.
0.015 cSt/sec.
0.035 cSt/sec.
0.1 cSt/sec.
0.25 cSt/sec.
0.5 cSt/sec.
1.2 cSt/sec.
2.5 cSt/sec.
ASTM Numbers:
100
150
200
25
300
350
400
450
50
Size:
100
150
200
25
300
350
400
450
50
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity Range Approximate Constant ASTM Numbers Size
136155J 500 to 2500 cSt 2.5 cSt/sec. 450 450
136155E 20 to 100 cSt 0.1 cSt/sec. 200 200
136155B 0.8 to 4 cSt 0.004 cSt/sec. 50 50
136155D 7 to 35 cSt 0.035 cSt/sec. 150 150
136155A 0.4 to 2 cSt 0.002 cSt/sec. 25 25
136155F 50 to 250 cSt 0.25 cSt/sec. 300 300
136155H 240 to 1200 cSt 1.2 cSt/sec. 400 400
136155C 3 to 15 cSt 0.015 cSt/sec. 100 100
136155G 100 to 500 cSt 0.5 cSt/sec. 350 350
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 136155J

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cannon™-Fenske opaque type viscometer tubes for measuring viscosity of dark liquids and lubricating oils by ASTM™ D 445.

  • Borosilicate glass
  • With calibration certificate
  • Minimum sample volume, 12mL
  • Require liquid bath depth of 229mm
  • Excellent precision

Order Info

  • Holder not supplied.
  • Popular sizes listed; other sizes available. Contact your Fisher Scientific representative for more information.

Specifications

Product Type Cannon-Fenske Opaque Viscometer
Viscosity Range 500 to 2500 cSt
Calibrated Yes
Approximate Constant 2.5 cSt/sec.
ASTM Numbers 450
Certifications/Compliance ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Includes Instruction sheet, calibration certificate
Material Borosilicate Glass
Depth (English) Bath 9 in.
Depth (Metric) Bath 22.9 cm
Accuracy ASTM D445, ASTM D446
Precision ±0.3%
For Use With (Application) For measurement of kinematic viscosity of dark Newtonian liquids, measure kinematic viscosity of liquid to study lubricating oils at low temperatures
Size 450
Volume (Metric) 12 mL
Show More Show Less