missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Nessler Cylinders - Class A
Description
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Scale Color | Blue |
| Base Type | Round |
| Shape | Round |
| Material | Borosilicate Glass |
| Class | Class A |
| Disposable | Reusable |
| For Use With (Application) | Measuring Liquids |
| Capacity (Metric) | 100 mL |
| Graduated | Yes |
| Height (English) | 9.3 in. |
| Show More |