missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GSC Go Science Crazy Glass Coverslips
Pre-cleaned coverslips.
$2.85 - $34.43
| Catalog Number | Mfr. No. | Dimensions (L x W) | Thickness (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Thickness (Metric) | Price | Quantity | ||||
|
S13604
|
GSC Go Science Crazy
413570 |
18 x 18 mm | #1 (0.13 to 0.16 mm) |
Pack of 100 Each for $2.85
Case of 10 Pack for $28.50
|
|
||||
S17466A
|
GSC Go Science Crazy
413051 |
75 x 25 mm | 1 to 1.2 mm |
Pack of 144 Each for $34.43
|
|
||||
Description
- Plain glass
- Good quality
- Slide thickness: 1.0 to 1.2mm
- Coverslip thickness: 0.13 to 0.17mm (size No. 1)
- Slide size: 25 x 75mm
- Coverslip sizes: 18 x 18mm (S13604) or 22 x 22mm (S175211A)
Specifications
| Glass |