missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GSC Go Science Crazy Glass Coverslips
Description
- Plain glass
- Good quality
- Slide thickness: 1.0 to 1.2mm
- Coverslip thickness: 0.13 to 0.17mm (size No. 1)
- Slide size: 25 x 75mm
- Coverslip sizes: 18 x 18mm (S13604) or 22 x 22mm (S175211A)
Specifications
Specifications
| Product Type | Coverslip |
| Material | Glass |
| Length (Metric) | 18 mm |
| Width (Metric) | 18 mm |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 18 x 18 mm |