missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Liebig Condensers

Catalog No. S88388
Change view
Click to view available options
Height (Metric):
30 cm
45 cm
Length (Metric):
4 cm
6.3 cm
Width (Metric):
4 cm
10 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Length (Metric) Width (Metric)
S88388 45 cm 6.3 cm 10 cm
S88387 30 cm 4 cm 4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S88388 Supplier Eisco™ Supplier No. CH01012C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Glass Liebig Condensers with screw thread to provide additional safety in lab.

  • With screw threads
  • Made from high quality Borosilicate 3.3 Glass
  • Screw threads provide additional lab safety
  • Screw thread joints allow flasks to connect firmly with other glassware
  • Autoclavable

Specifications

Material Borosilicate Glass (3.3)
Type Liebig Condenser
For Use With (Application) Cool and condense hot vapor
Length (Metric) 6.3 cm
Height (Metric) 45 cm
Quantity 1
Standard Taper Joint No 19/26 NS
Width (Metric) 10 cm