missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Glass Lids for FreeZone™ Freeze Drying Systems
Description
Glass Lids replace the acrylic lid included with FreeZone Freeze Dry Systems.
Glass Lid replaces the acrylic lid included with the FreeZone 4.5 Liter Freeze Dry System with built-in 10-port drying chamber. Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile. Includes neoprene gasket.
Specifications
Specifications
| Type | Chamber Lid |
| Material | Glass |
| Size | Small |
| For Use With (Application) | Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile |
| For Use With (Equipment) | Freezone™ and freezone™ plus 4.5l freeze dry system |
| Includes | Neoprene gasket |
| Diameter (English) | 10.12 in. |
| Diameter (Metric) | 25.7 cm |
| Weight (English) | 2.5 lb. |
| Weight (Metric) | 1.1 kg |