missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Glass Lenses

Catalog No. S42402A
Change view
Click to view available options
Diameter (Metric):
3.8 cm
Length (Metric) Focal:
10 cm
20 cm
Product Type:
Double Convex Lens
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Focal Product Type
S42402A 3.8 cm 10 cm Double Convex Lens
S42414A 3.8 cm 20 cm Double Convex Lens
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S42402A Supplier GSC Go Science Crazy Supplier No. 490902

Unmounted with ground-glass edges.

  • Unmounted with ground edges

Specifications

Quantity Each
Material Glass
Diameter (Metric) 3.8 cm
Diameter (English) 1.5 in.
Length (English) Focal 3.9 in.
Length (Metric) Focal 10 cm
Product Type Double Convex Lens
Style Unmounted with ground edge