missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Kjedahl Flasks with Socket
Kjedahl flasks made from high quality borosilicate glass. Designed with a round bottom, long neck, and socket. Used for nitrogen determination as per the Kjedahl mthod. Conforms to DIN ISO 12360 standard
Supplier: Eisco™ CH0436E
Description
- Kjedahl flask for Nitrogen determination
- Made from high quality borosilicate glass
- Round bottom, long neck with socket
- As per DIN ISO 12360 standard
Warranty
1 year limited manufacturer warranty
Specifications
| 27 oz. | |
| Clear | |
| 800 mL | |
| Heating / Holding Liquids | |
| 5 in. | |
| 13 in. | |
| Long | |
| 0.8 lb. | |
| 12.7 cm | |
| Reusable | |
| Beaded | |
| Round | |
| Non-treated | |
| 1 |
| DIN ISO 12360 | |
| Chemical durability | |
| Borosilicate Glass | |
| Nitrogen | |
| 12.7 cm | |
| 33 cm | |
| Kjeldahl Flasks | |
| 5 in. | |
| Autoclavable | |
| No | |
| Non-sterile | |
| 226.79 g | |
| 24/29 mm |