missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Kjedahl Flasks with Socket

Kjedahl flasks made from high quality borosilicate glass. Designed with a round bottom, long neck, and socket. Used for nitrogen determination as per the Kjedahl mthod. Conforms to DIN ISO 12360 standard

Supplier:  Eisco™ CH0436D

 View more versions of this product

Catalog No. S40719

Only null left
Explore available promotions

Description

Description

  • Kjedahl flask for Nitrogen determination
  • Made from high quality borosilicate glass
  • Round bottom, long neck with socket
  • As per DIN ISO 12360 standard

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

16.90 oz.
Clear
500 mL
Heating / Holding Liquids
30.5 cm
10.1 cm
Kjeldahl Flasks
4.5 in.
Autoclavable
No
Non-sterile
226.79 g
24/29 mm
DIN ISO 12360
Chemical durability
Borosilicate Glass
Nitrogen
13 in.
Long
0.5 lb.
10.1 cm
Reusable
Beaded
Round
Non-treated
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions