missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Kjedahl Flasks with Socket

Catalog No. S40717
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
300 mL
500 mL
800 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40717 100 mL
S40718 300 mL
S40719 500 mL
S40720 800 mL
S40714 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S40717 Supplier Eisco™ Supplier No. CH0436B

Kjedahl flasks made from high quality borosilicate glass. Designed with a round bottom, long neck, and socket. Used for nitrogen determination as per the Kjedahl mthod. Conforms to DIN ISO 12360 standard

  • Kjedahl flask for Nitrogen determination
  • Made from high quality borosilicate glass
  • Round bottom, long neck with socket
  • As per DIN ISO 12360 standard

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (English) 3.38 oz.
Certifications/Compliance DIN ISO 12360
Color Clear
Description Chemical durability
Diameter (Metric) Base 7.62 cm
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Heating / Holding Liquids
For Use With (Equipment) Nitrogen
Height (English) 3 in.
Height (Metric) 7.62 cm
Length (English) 8.5 in.
Length (Metric) 21.59 cm
Neck Style Long
Product Type Kjeldahl Flasks
Weight (English) 0.3 lb.
Width (English) 3 in.
Width (Metric) 7.62 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Weight (Metric) 181.4 g
Surface Treatment Non-treated
Closure Size 19/26 mm
Quantity 1
Show More Show Less