missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Kinematic Viscometer Tubes
Cannon™-Fenske type viscometer tubes for measuring kinematic viscosity of petroleum products by ASTM™ D 445.
Description
Cannon™-Fenske type viscometer tubes for measuring kinematic viscosity of petroleum products by ASTM™ D 445.
- Available calibrated (with calibration certificate) or uncalibrated
- Excellent precision
- Borosilicate glass
- Specifications also conform with ASTM D 446
- Minimum sample volume, 7mL
- Requires liquid bath with depth of 203mm
Order Info
Holder not supplied.
Specifications
| Cannon-Fenske Routine Viscometer | |
| Yes | |
| 200 | |
| Borosilicate Glass | |
| 20.3 cm | |
| ±0.2% | |
| 200 |
| 20 to 100 cSt | |
| 0.1 cSt/sec. | |
| Instruction sheet, calibration certificate | |
| 8 in. | |
| ASTM D445, ASTM D446, ISO 3104, ISO 3105 | |
| For measuring kinematic viscosity of transparent Newtonian liquids, particularly petroleum products or lubricants | |
| 7 mL |