missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Kinematic Viscometer Tubes

Catalog No. 13617C
Change view
Click to view available options
Approximate Constant:
0.002 cSt/sec.
0.004 cSt/sec.
0.008 cSt/sec.
0.015 cSt/sec.
0.035 cSt/sec.
0.1 cSt/sec.
0.25 cSt/sec.
0.5 cSt/sec.
1.2 cSt/sec.
2.5 cSt/sec.
20 cSt/sec.
8 cSt/sec.
Calibrated:
No
Yes
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Approximate Constant Calibrated
13617C 0.015 cSt/sec. Yes
13617K 8 cSt/sec. Yes
13617G 0.5 cSt/sec. Yes
13617H 1.2 cSt/sec. Yes
13617B 0.004 cSt/sec. Yes
13616J 2.5 cSt/sec. No
13616F 0.25 cSt/sec. No
13616A 0.002 cSt/sec. No
13617L 20 cSt/sec. Yes
13616H 1.2 cSt/sec. No
13616D 0.035 cSt/sec. No
13617E 0.1 cSt/sec. Yes
13616M 0.008 cSt/sec. No
13617A 0.002 cSt/sec. Yes
13616C 0.015 cSt/sec. No
13617M 0.008 cSt/sec. Yes
13616E 0.1 cSt/sec. No
13617D 0.035 cSt/sec. Yes
13616K 8 cSt/sec. No
13617J 2.5 cSt/sec. Yes
13617F 0.25 cSt/sec. Yes
13616B 0.004 cSt/sec. No
13616G 0.5 cSt/sec. No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 13617C

Cannon™-Fenske type viscometer tubes for measuring kinematic viscosity of petroleum products by ASTM™ D 445.

  • Available calibrated (with calibration certificate) or uncalibrated
  • Excellent precision
  • Borosilicate glass
  • Specifications also conform with ASTM D 446
  • Minimum sample volume, 7mL
  • Requires liquid bath with depth of 203mm

Order Info

Holder not supplied.

†Approximate constant in cSt/s (centistokes per second).

Specifications

Product Type Cannon-Fenske Routine Viscometer
Viscosity Range 3 to 15 cSt
Calibrated Yes
Approximate Constant 0.015 cSt/sec.
ASTM Numbers 100
Includes Instruction sheet, calibration certificate
Material Borosilicate Glass
Depth (English) Bath 8 in.
Depth (Metric) Bath 20.3 cm
Accuracy ASTM D445, ASTM D446, ISO 3104, ISO 3105
Precision ±0.2%
For Use With (Application) For measuring kinematic viscosity of transparent Newtonian liquids, particularly petroleum products or lubricants
Size 100
Volume (Metric) 7 mL
Show More Show Less