missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Kinematic Viscometer Tubes

Cannon™-Fenske type viscometer tubes for measuring kinematic viscosity of petroleum products by ASTM™ D 445.

 View more versions of this product

Catalog No. 13616G


Only null left

Description

Description

Cannon™-Fenske type viscometer tubes for measuring kinematic viscosity of petroleum products by ASTM™ D 445.

  • Available calibrated (with calibration certificate) or uncalibrated
  • Excellent precision
  • Borosilicate glass
  • Specifications also conform with ASTM D 446
  • Minimum sample volume, 7mL
  • Requires liquid bath with depth of 203mm

Order Info

Holder not supplied.

Specifications

Specifications

Cannon-Fenske Routine Viscometer
No
350
Borosilicate Glass
20.3 cm
±0.2%
350
100 to 500 cSt
0.5 cSt/sec.
Instruction sheet
8 in.
ASTM D445, ASTM D446, ISO 3104, ISO 3105
For measuring kinematic viscosity of transparent Newtonian liquids, particularly petroleum products or lubricants
7 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions