missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Glass Funnel for Vacuum Filtration

Catalog No. p-7159153
Change view
Click to view available options
Capacity (Metric):
300 mL
1 L
Description:
Ground glass seal
PTFE-faced
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Description
XX1014704 300 mL Ground glass seal
XX1014707 1 L Ground glass seal
XX1014724 300 mL PTFE-faced
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. XX1014704 Supplier MilliporeSigma™ Supplier No. XX1014704
Only null left

Designed to replace parts contained in glass vacuum filtration kits or provide for an alternative configuration

Millipore Glass Vacuum Filtration Accessory ProductThese accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration. This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits, Millipore 47 mm All-Glass Filter Holder Kits, and Millipore MilliSolve Kit.

Specifications

Diameter (Metric)Top 47 mm
Capacity (Metric) 300 mL
Material Borosilicate Glass
Autoclavable Not Autoclavable
Color Clear
Description Ground glass seal