missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GSC Go Science Crazy Glass Funnel
Description
- Top diameter: 1.5 in. (40mm)
- Stem length: 1.37 in. (35mm)
- Overall length: 2.5 in. (65mm)
Specifications
Specifications
| Diameter (Metric)Top | 4 cm |
| Diameter (Metric) Stem | 1 cm |
| Material | Borosilicate Glass |
| Height (Metric) | 6.3 cm |
| For Use With (Application) | Designed specifically for buret filling |
| Length (Metric) Stem | 3.8 cm |