missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Friction Rod

Catalog No. S41553
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41553 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41553 Supplier Eisco™ Supplier No. PH0856B

This Glass Friction Rod can be used together with a friction pad (typically wool, silk, fur, or cotton) to demonstrate the principles associated with static electricity. Approximately 30 cm long, 13 mm diameter.

  • Designed for use in physics classroom.
  • Can be used together with a friction pad (typically wool, silk, fur, or cotton) to demonstrate the principles associated with static electricity.
  • Length 30 cm, diameter 13 mm
  • Glass

Warranty

1 year limited manufacturer warranty.

Specifications

Product Type Friction Rod
Material Glass
For Use With (Application) Physics Demonstrations, Electricity Demonstrations
Quantity 1 Ea.
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Length (English) 11.8 in.
Length (Metric) 30 cm
Width (English) 0.5 in.
Width (Metric) 1.27 cm
Weight (English) 2.5 oz.
Weight (Metric) 70 g
Show More Show Less