missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Glass Flushing Adapter
GREENER_CHOICE

Catalog No. 31502402
Change view
Click to view available options
Outlet Port:
14/20
19/22
24/40
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Outlet Port
31502402 24/40
31502400 14/20
31502401 19/22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31502402 Supplier Synthware™ Supplier No. A682440G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Adapter; 2mm glass T-Bore stopcock.

Flushing adapters enable vessels to be purged with an inert gas.

  • Flushing adapters enable vessels to be purged with an inert gas
  • Includes a 2 mm, glass T-Bore stopcock, which enables vessels to be purged with an inert gas

Specifications

Type Adapter
Plug Bore 2 mm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Temperature (Metric) 93°C
Temperature (English) 200°F
Certifications/Compliance Class A
For Use With (Application) Flushing/Filling Attached Vessels with an Inert Gas
For Use With (Equipment) Storage/Reaction Vessels or Flasks
Includes Glass T-Bore Stopcock
Outlet Port 24/40
Connectors Hose
Show More Show Less