missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Glass-filled Nylon Connectors with PTFE Seals

Catalog No. p-317103
Change view
Click to view available options
Thread Size:
13-425 to 13-425
13-425 to 15-425
13-425 to 20-400
15-425 to 20-400
18-400 to 20-400
20-400 to 20-400
20-400 to 22-400
20-400 to 24-400
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size
K7472051820 18-400 to 20-400
K7472051520 15-425 to 20-400
K7472051313 13-425 to 13-425
K7472051320 13-425 to 20-400
K7472051315 13-425 to 15-425
K7472052020 20-400 to 20-400
K7472052022 20-400 to 22-400
K7472052024 20-400 to 24-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. K7472051820 Supplier DWK Life Sciences Supplier No. 7472051820
Only null left

Kimble™ Glass-filled Nylon Connectors with PTFE Seals are threaded connectors used for coupling two items with a GPI finish.

  • Connectors have PTFE seals and FKM O-Rings
  • Blue glass-filled nylon
  • For use to 150°C

Specifications

Includes PTFE seals
Material Nylon
Thread Size 18-400 to 20-400
Product Type Connector
For Use With (Application) To connect standard rotary evaporator traps to vials