missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Glass-filled Nylon Connectors with PTFE Seals

Catalog No. K7472052022
Change view
Click to view available options
Thread Size:
13-425 to 13-425
13-425 to 15-425
13-425 to 20-400
15-425 to 20-400
18-400 to 20-400
20-400 to 20-400
20-400 to 22-400
20-400 to 24-400
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size
K7472052022 20-400 to 22-400
K7472051820 18-400 to 20-400
K7472051520 15-425 to 20-400
K7472051313 13-425 to 13-425
K7472051320 13-425 to 20-400
K7472051315 13-425 to 15-425
K7472052020 20-400 to 20-400
K7472052024 20-400 to 24-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. K7472052022 Supplier DWK Life Sciences Supplier No. 7472052022

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ Glass-filled Nylon Connectors with PTFE Seals are threaded connecting adapters for coupling two items with GPI-threaded finishes. Made from blue glass-filled nylon with PTFE seals and FKM O-rings, these connectors are rated for use up to 150°C.

  • Threaded connecting adapters for coupling two GPI-threaded components
  • Blue glass-filled nylon construction
  • PTFE seals and FKM O-rings for reliable sealing
  • Rated for use up to 150°C
  • Available in a range of GPI thread size combinations

Specifications

Includes PTFE seals
Thread Size 20-400 to 22-400
Material Nylon
For Use With (Application) To connect standard rotary evaporator traps to vials
Product Type Connector