missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Eudiometer Tube with Platinum Electrodes
Eudiometer Tubes are closed at one end and include two sealed platinum electrodes. Ideal for measuring the volume gas produced or consumed in a chemical reaction.
$114.50
Specifications
| Color | Clear |
|---|---|
| For Use With (Application) | Measuring the volume of gas produced or consumed in a chemical reaction |
| Material | Borosilicate Glass |
| Quantity | 1 Ea. |
| Length (English) | 27 in. |
Description
- For measuring the volume of gas produced or consumed in a chemical reaction.
- Constructed of high quality borosilicate glass.
- Two platinum electrodes are sealed.
- Tube is closed at one end.
- White, 0.20 mL graduations.
Warranty
1 year limited manufacturer warranty.
Specifications
| Clear | |
| Borosilicate Glass | |
| 27 in. | |
| 1 Lab Group | |
| Platinum electrodes |
| Measuring the volume of gas produced or consumed in a chemical reaction | |
| 1 Ea. | |
| 685.8 mm | |
| Eudiometer Tube |