missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Erlenmeyer Flask

Glass Erlenmeyer flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Flask connects firmly to other glassware with the help of threaded joints.

Supplier:  Eisco™ CH01006J

 View more versions of this product

Catalog No. S40855


Only null left
Explore available promotions

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • Erlenmeyer style flasks with screw thread necks
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Connect firmly to other glassware with the help of threaded joints
  • Threaded joints provide additional safety in every lab
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

1000 mL
Clear
12.7 cm
Borosilicate Glass (3.3)
200 mL
20.32 cm
12.7 cm
Conical
0.7 lb.
12.7 cm
Reusable
Narrow
Flat
Non-treated
White
Screw thread
1000 mL
Heating / Holding Liquids
8 in.
5 in.
Erlenmeyer Flasks
24/29
5 in.
Autoclavable
Yes
Non-sterile
Screw
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions