missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Erlenmeyer Flask
Glass Erlenmeyer flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Flask connects firmly to other glassware with the help of threaded joints.
Supplier: Eisco™ CH01006F
Description
- Made from high quality borosilicate 3.3 glass
- Erlenmeyer style flasks with screw thread necks
- Extremely durable
- Low temperature gradient
- Superior chemical resistance
- Connect firmly to other glassware with the help of threaded joints
- Threaded joints provide additional safety in every lab
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| 250 mL | |
| Clear | |
| 8.89 cm | |
| Borosilicate Glass (3.3) | |
| 50 mL | |
| 8.89 cm | |
| 13.97 cm | |
| Conical | |
| 0.4 lb. | |
| 8.89 cm | |
| Reusable | |
| Narrow | |
| Flat | |
| Non-treated |
| White | |
| Screw thread | |
| 250 mL | |
| Heating / Holding Liquids | |
| 3.5 in. | |
| 5.5 in. | |
| Erlenmeyer Flask | |
| 19/26 | |
| 3.5 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Screw | |
| 1 |