missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Erlenmeyer Flask

Glass Erlenmeyer flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Flask connects firmly to other glassware with the help of threaded joints.

Supplier:  Eisco™ CH01006C

 View more versions of this product

Catalog No. S40844


Only null left
Explore available promotions

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • Erlenmeyer style flasks with screw thread necks
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Connect firmly to other glassware with the help of threaded joints
  • Threaded joints provide additional safety in every lab
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

100 mL
Clear
2.5 cm
Borosilicate Glass (3.3)
25 mL
6.35 cm
11.43 cm
Conical
0.3 lb.
6.35 cm
Reusable
Narrow
Flat
Non-treated
White
Screw thread
100 mL
Heating / Holding Liquids
2.5 in.
4.5 in.
Erlenmeyer Flasks
14/23
2.5 in.
Autoclavable
Yes
Non-sterile
Screw
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions