missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Erlenmeyer Flask

Catalog No. S40843
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Thread Size:
14/23
19/26
24/29
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
S40843 50 mL 19/26
S40844 100 mL 14/23
S40845 100 mL 19/26
S40846 100 mL 24/29
S40847 250 mL 19/26
S40848 250 mL 24/29
S40850 500 mL 19/26
S40852 500 mL 24/29
S40855 1000 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S40843 Supplier Eisco™ Supplier No. CH01006B
Only null left

Glass Erlenmeyer flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Flask connects firmly to other glassware with the help of threaded joints.

  • Made from high quality borosilicate 3.3 glass
  • Erlenmeyer style flasks with screw thread necks
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Connect firmly to other glassware with the help of threaded joints
  • Threaded joints provide additional safety in every lab
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (Metric) Media 50 mL
Closure Color White
Color Clear
Description Screw thread
Diameter (Metric) Base 5 cm
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating / Holding Liquids
Graduations 25 mL
Height (English) 2 in.
Height (Metric) 5 cm
Length (English) 5 in.
Length (Metric) 12.7 cm
Product Type Erlenmeyer Flasks
Shape Conical
Thread Size 19/26
Weight (English) 0.3 lb.
Width (English) 3 in.
Width (Metric) 7.62 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Closure Type Screw
Surface Treatment Non-treated
Quantity 1
Show More Show Less