missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Equilateral Prism
Description
- Non optically worked glass
- Slightly beveled edges
- Side Length: 50 mm
- Angles: 60°
Specifications
Specifications
| Product Type | Prism, Equilateral |
| Description | 60° Angles |
| Material | Glass |
| For Use With (Application) | Physical Science Demonstrations and Experiments |
| Quantity | 1 Ea. |