missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Dropping Funnels with Screw Threads
Eisco™ Glass Dropping Funnels with Screw Threads are not graduated and include a PTFE stopcock.
Supplier: Eisco™ CH01024C
Description
- With screw thread
- Made of high quality Borosilicate 3.3 Glass
- Ungraduated
- Includes PTFE stopcocks
- Screw threads provide additional lab safety
- Screw thread joints allow flasks to connect firmly with other glassware
- Autoclavable
Specifications
| 5 cm | |
| 50 mL | |
| 30 cm,29.21 cm | |
| No,No | |
| Transfer liquid | |
| Borosilicate Glass (3.3) | |
| 24/29 mm | |
| Non-sterile,Non-sterile | |
| Yes | |
| Oval | |
| 11.5 in. | |
| Fiber/PTFE | |
| 5 cm | |
| Autoclavable |
| 50 mL | |
| 1.69 oz. | |
| Clear,Clear | |
| 5 x 5 x 30 cm | |
| 24/29 | |
| 1 | |
| PTFE | |
| Dropping Bottle | |
| Reusable | |
| 2 in. | |
| Unlabeled | |
| 24/29 mm | |
| Screw Cap |