missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Crow Receivers
Description
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 100 mL |
| Graduations | 100 mL |
| Capacity (English) | 3.4 oz. |
| Class | Class B |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Tolerance | Strain Point -515°C, Annealing Point 565°C, Softening Point 820°C |
| Product Type | Graduated Cylinder |