missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Crow Receivers

Catalog No. S88808
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S88808 50 mL
S88807 25 mL
S88809 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S88808 Supplier Eisco™ Supplier No. CH0351B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High quality, Class B, borosilicate 3.3 glass crow receivers. Perfect for distillates in oil and tar tests.

  • Crow receivers made from high quality borosilicate 3.3 glass
  • Class B, graduated
  • Perfect for distillates in oil and tar tests
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Material Borosilicate Glass (3.3)
    Capacity (Metric) 50 mL
    Graduations 0.5 mL
    Capacity (English) 1.7 oz.
    Class Class A
    Tolerance Strain Point -515°C, Annealing Point 565°C, Softening Point 820°C
    Product Type Graduated Cylinder