missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Concave Mirror

Catalog No. s27693
Change view
Click to view available options
Diameter (Metric):
50 mm
75 mm
100 mm
150 mm
Length (Metric) Focal:
50 mm
75 mm
100 mm
150 mm
200 mm
300 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Focal
S27693 100 mm 100 mm
S27362 50 mm 50 mm
S27686 50 mm 100 mm
S27687 50 mm 150 mm
S27363 50 mm 75 mm
S27688 50 mm 200 mm
S27689 50 mm 300 mm
S27690 75 mm 75 mm
S27365 75 mm 100 mm
S27366 75 mm 150 mm
S27691 75 mm 200 mm
S27692 75 mm 300 mm
S27694 100 mm 150 mm
S27695 150 mm 150 mm
S27696 150 mm 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. S27693 Supplier Eisco™ Supplier No. PH0520M
Only null left

Round, optically worked Glass Concave Mirror with a silvered back and protective coating. Designed for physical science demonstrations and experiments.

  • For educational use only

Specifications

Material Glass
Diameter (Metric) 100 mm
For Use With (Application) Physical Science Demonstrations and Experiments
Length (Metric) Focal 100 mm
Product Type Mirror
Shape Concave