missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Concave Mirror
Description
- For educational use only
Specifications
Specifications
| Material | Glass |
| Diameter (Metric) | 50 mm |
| Diameter (English) | 2 in. |
| For Use With (Application) | Physical Science Demonstrations and Experiments |
| Length (English) Focal | 2 in. |
| Length (Metric) Focal | 50 mm |
| Product Type | Mirror |
| Shape | Concave Circle |