missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Glass Chamber Lids

Catalog No. 10030160
Change view
Click to view available options
Diameter (Metric):
24 cm
34.6 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
10030160 24 cm
10030161 34.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10030160 Supplier Labconco™ Supplier No. 7439900

For collector and drying chambers.

  • Recommended for applications in which solvents that damage acrylic are used

Specifications

Type Chamber Lid
Material Tempered Glass
Size Small
For Use With (Application) Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile
For Use With (Equipment) Freezone™ 4.5l freeze-dry system collectors/drying chambers or 12-port drying chamber
Includes Rubber gasket
Diameter (English) 9.5 in.
Diameter (Metric) 24 cm
Weight (English) 2 lb.
Weight (Metric) 0.9 kg