missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Centrifuge Tube with Screw Cap
Ungraduated Glass Centrifuge Tube has a capacity of 15 mL and includes a black screw cap closure
Supplier: Eisco™ CH0269B
Description
- Single Centrifuge Tube
- Made of laboratory quality, Borosilicate 3.3 glass
- includes black screw cap
- Ungraduated
- Conical shape
- Capacity: 15 mL
- Length: 5.35 in.
- Diameter: 0.65 in. at its widest point.
Specifications
| Black | |
| 15 mL | |
| Borosilicate Glass (3.3) | |
| 1 | |
| Autoclavable | |
| 12 cm | |
| 0.5 oz. | |
| Screw Cap | |
| No | |
| White |
| Clear | |
| Reusable | |
| Screw Cap | |
| Non-sterile | |
| Cylindrical | |
| 15 mm | |
| Conical | |
| Yes | |
| No | |
| Centrifuge Tube |