missing translation for 'onlineSavingsMsg'
Learn More

BUCHI GlasPure Glass Chromatography Columns - ID 70 mm

Catalog No. p-7213539
Change view
Click to view available options
Capacity (Metric):
470 g
940 g
1800 g
Length (Metric):
230 mm
460 mm
920 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
05405460 470 g 230 mm
05405461 940 g 460 mm
05405462 1800 g 920 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05405460 Supplier BUCHI Supplier No. 044048
Only null left

When a purification has to be scaled up, GlasPure offers maximum flexibility in terms of scale and separation requirements. Columns can be filled with the stationary phase of your choice to optimze separations and save costs.

  • Wide range of dimensions for Silica capacities from 9 g to 3.7 kg
  • Compatible with dedicated dry and slurry filling sets
  • Large dimension glass columns for large scale purification (up to 370g sample)
  • Fast purification on columns working at a pressure up to 50 bar (725 psi)
  • User protection maximized with plastic-coated glass columns

Specifications

Length (Metric) 230 mm
Material Glass
Type Empty Column
Max. Pressure 15 bar/218 psi
Capacity (Metric) 470 g