missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI GlasPure Glass Chromatography Columns - ID 49 mm
When a purification has to be scaled up, GlasPure offers maximum flexibility in terms of scale and separation requirements. Columns can be filled with the stationary phase of your choice to optimze separations and save costs.
$3341.86 - $3960.39
| Catalog Number | Mfr. No. | Length (Metric) | Capacity (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Capacity (Metric) | Price | Quantity | ||||
|
05405457
|
BUCHI
044044 |
230 mm | 230 g |
Each for $3,341.86
|
|
||||
|
05405459
|
BUCHI
044046 |
920 mm | 920 g |
Each for $3,960.39
|
|
||||
|
05405458
|
BUCHI
044045 |
460 mm | 460 g |
Each for $3,595.36
|
|
||||
Description
- Wide range of dimensions for Silica capacities from 9 g to 3.7 kg
- Compatible with dedicated dry and slurry filling sets
- A broad range of sizes (ID 15 – 100 mm and length 100 – 920 mm)
- Large dimension glass columns for large scale purification (up to 370g sample)
- Fast purification on columns working at a pressure up to 50 bar (725 psi)
- User protection maximized with plastic-coated glass columns
Specifications
| Glass | |
| Empty Column | |
| 20 bar/290 psi |