missing translation for 'onlineSavingsMsg'
Learn More

BUCHI GlasPure Glass Chromatography Columns - ID 100 mm

Catalog No. p-7213530
Change view
Click to view available options
Length (Metric):
230 mm
460 mm
920 mm
Capacity (Metric):
935 g
1850 g
3700 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Capacity (Metric)
05405463 230 mm 935 g
05405464 460 mm 1850 g
05405465 920 mm 3700 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05405463 Supplier BUCHI Supplier No. 044052

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

When a purification has to be scaled up, GlasPure offers maximum flexibility in terms of scale and separation requirements. Columns can be filled with the stationary phase of your choice to optimze separations and save costs.

  • Wide range of dimensions for Silica capacities from 9 g to 3.7 kg
  • Compatible with dedicated dry and slurry filling sets
  • Large dimension glass columns for large scale purification (up to 370g sample)
  • Fast purification on columns working at a pressure up to 50 bar (725 psi)
  • User protection maximized with plastic-coated glass columns

Specifications

Length (Metric) 230 mm
Material Glass
Type Empty Column
Max. Pressure 10 bar/145 psi
Capacity (Metric) 935 g