missing translation for 'onlineSavingsMsg'
Learn More

KemX GL45 Wide Mouth Media Bottle

Ideal for a variety of general laboratory applications.

Supplier:  KemX B140250

 View more versions of this product

Catalog No. 01258099


Only null left
Explore available promotions

Description

Description

  • 33 Expansion Borosilicate Glass
  • Drip Free
  • Colored Cap
  • No Seam
Specifications

Specifications

250 mL
Clear
1 Ea.
Yellow
Yes
Wide, Threaded
Certified Quality
Media Bottle
GL 45
Autoclavable
0.07 gal.
Borosilicate Glass (Class A, Type I)
Non-sterile
Class A, Type 1, USP Type 1, ASTM
Yes
Cylindrical
139 mm
Polypropylene
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Caps must be removed for autoclaving!