missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Universal Multichannel Stand

Catalog No. F161417G
Catalog No. F161417G Supplier Gilson™ Supplier No. F161417

Universal Multichannel Stand designed to accomodate 8 or 12 channel pipets.

Universal Multichannel Stand is made of AltuglasTM Essential quality PMMA (Polymethyl Methacrylate). PMMA is highly transparent and offers a good resistance to scratches, impacts and temperature. It also has a good resistance to many chemicals commonly handled in laboratories such as alcohols like ethanol and methanol, disinfectants and some acids and bases depending on the concentration.

  • Made of flexible plastic
  • Support edges widen or retract to adapt geometry of virtually all pipet brands

Specifications

Content And Storage 1x Multichannel pipette stand
Color Clear
For Use With Pipettes
Material PMMA
Type Pipette Holder
For Use With (Equipment) All Gilson and other brands of multichannel pipet
Includes 1x Multichannel pipette stand
Packaging Type Box
Quantity 1
Dimensions (L x W x H) 151.9 X 151.9 X 105.7 mm
Length (English) 6 in
Length (Metric) 152 mm
Width (English) 6 in
Width (Metric) 152 mm
Height (English) 4.2 in
Height (Metric) 106 mm
Weight (English) .11 lb
Weight (Metric) 6917 g
Show More Show Less