missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Gilson Separatory Funnels with PTFE Key Stopcock

Catalog No. S89298
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Stopper Number:
14/23
19/26
29/32
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopper Number
S89298 50 mL 14/23
S89299 100 mL 19/26
S89300 250 mL 29/32
S89301 500 mL 29/32
S89302 1000 mL 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S89298 Supplier Eisco™ Supplier No. CH0487G

High quality borosilicate 3.3 glass funnels with PTFE key stopcocks and interchangeable polypropylene stoppers

  • Round shaped separatory funnel
  • Made from high quality borosilicate 3.3 glass
  • Ungraduated
  • PTFE key stopcock
  • Includes interchangeable polypropylene stopper
  • Used to separate liquids based on density
  • Funnel and stopper both autoclavable
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Capacity (Metric) 50 mL
    Material Borosilicate Glass
    Height (Metric) 29 cm
    Autoclavable Autoclavable
    Color Clear
    Graduated No
    For Use With (Application) Separating liquids
    Includes Funnel, stopper
    Quantity 1
    Stopcock PTFE key
    Stopper Material Polypropylene
    Stopper Number 14/23
    Product Type Gilson Separatory Funnel
    Show More Show Less