missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM Universal Reload Box

Catalog No. F167100G
Change view
Click to view available options
Color:
Red, Green, Yellow, Blue
Holds:
960
Length (Metric):
66 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Length (Metric)
F167100G Red, Green, Yellow, Blue 960 66 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F167100G Supplier Gilson™ Supplier No. F167100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Required for use of Tower Pack tips. GilsonTM PIPETMANTM Universal Reload Box is color-coded.

  • TOWERPACKTM is an innovative, quick and easy refill system for DIAMONDTM Tips
  • Uses 60% less space on your laboratory bench and 70% less plastic
  • Entire range of DIAMONDTM Tips TOWERPACKTM fits the amazingly easy-to-use universal reload box
  • Color-coded racks differentiate tip models and indicate the compatible GilsonTM pipette models

Specifications

Autoclavable Autoclavable
Color Red, Green, Yellow, Blue
Holds 960
Material Polypropylene
Positions 1
Shape Conical
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Tower Pack
Quantity 1
Size 245 x 375 x 35 mm
Length (Metric) 66 mm
Length (English) 9.65 in
Width (English) 14.76 in
Height (English) 1.38 in
Includes Reload Box
Product Type Empty Rack
Array 1x1
Show More Show Less