missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM TOWERPACKTM Refill System
Differentiates tip models with color-coded racks and indicates the compatible Gilson pipet models. GilsonTM PIPETMANTM TOWERPACKTM Refill System is available in autoclavable and sterilized versions.
$96.38 - $127.46
Specifications
| Filtered | Non-filtered |
|---|---|
| Color | Clear |
| Autoclavable | Autoclavable |
| Tip Style | Standard |
| Product Type | Tower Pack™ Pipet Refill System |
| Catalog Number | Mfr. No. | Volume (Metric) | For Use With (Equipment) | Sterility | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | For Use With (Equipment) | Sterility | Price | Quantity | |||
|
F167102G
|
Gilson™
F167102 |
0.1 to 20 μL | Universal Fit | Non-sterile |
N/A
|
|
|||
|
F167104G
|
Gilson™
F167104 |
100 to 1000 μL | Universal Fit | Non-sterile |
N/A
|
|
|||
|
F167101G
|
Gilson™
F167101 |
0.1 to 10 μL | Universal Fit | Non-sterile |
N/A
|
|
|||
|
F167103G
|
Gilson™
F167103 |
2 to 200 μL | Universal Fit | Non-sterile |
N/A
|
|
|||
|
F167201G
|
Gilson™
F167201 |
0.1 to 10 μL | Universal Fit | Sterile |
N/A
|
|
|||
|
F167105G
|
Gilson™
F167105 |
20 to 300 μL | Universal Fit | Non-sterile |
N/A
|
|
|||
|
F167202G
|
Gilson™
F167202 |
0.1 to 20 μL | Universal Fit | Sterile |
N/A
|
|
|||
|
F167203G
|
Gilson™
F167203 |
2 to 200 μL | Universal Fit | Sterile |
N/A
|
|
|||
|
F167204G
|
Gilson™
F167204 |
100 to 1000 μL | Universal Fit | Sterile |
N/A
|
|
|||
|
F167205G
|
Gilson™
F167205 |
20 to 300 μL | Universal Fit | Sterile |
N/A
|
|
|||
Description
- Color-coded racks to differentiate tip models and indicate the compatible GilsonTM pipet models
- Available in autoclavable and sterilized versions
- Fits Universal Reload box (Cat. No. F167100G, available separately)
- Sterilized Tower Pack is individually wrapped in medical device-quality plastic to help protect tips from contamination
Specifications
| Non-filtered | |
| Autoclavable | |
| Tower Pack™ Pipet Refill System | |
| Polypropylene |
| Clear | |
| Standard | |
| Universal Fit |